Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 200g
Mfr # 7016-0T
Zoro # G6800001
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish polished
- Calibration Tolerance 0.25 mg
- Calibration Certificate Non-Accredited
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7016-0T
- Zoro # G6800001
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.234 in |
Overall Height | 1.82 in |
Details
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Finish | polished |
Calibration Tolerance | 0.25 mg |
Calibration Certificate | Non-Accredited |
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Number of Pieces | 1 |
Compliance | ANSI, ASTM |
Calibration Weight Class | Ultra |
Calibration Weight Style | Cylinder |
Includes | Case |
Class | Ultra |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Nominal Mass | 200 g |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.82 in, Overall Width 1.234 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- PENN SCALE Penn Scale CM-101 30 lb Capacity Price Computing Scales (CM-101)
- Troemner Shipping & Packing Scales