Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1mg
Mfr # 7037-4T
Zoro # G6809083
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.101 in
- Weight Style Cylinder
- Overall Height 0.077 in
- Calibration Weight Class 4
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7037-4T
- Zoro # G6809083
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.101 in |
Overall Height | 0.077 in |
Details
Weight Style | Cylinder |
Calibration Weight Class | 4 |
Compliance | ANSI, ASTM |
Class | 4 |
Calibration Weight Style | Leaf |
Material | Aluminum |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Calibration Tolerance | 0.05 mg |
Calibration Certificate | Non-Accredited |
Nominal Mass | 1 mg |
Calibration Weight Material | Aluminum |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 1 mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.077 in, Overall Width 0.101 in, Calibration Tolerance 0.05 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A05-P03-A07)
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- Troemner Shipping & Packing Scales