Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-4T
Zoro # G7039602
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Finish polished
- Overall Height 2.936 in
- Calibration Weight Material Stainless Steel
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7013-4T
- Zoro # G7039602
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.936 in |
Overall Width | 2.1 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | polished |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 4 |
Calibration Tolerance | 20 mg |
Calibration Certificate | Non-Accredited |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 1 kg |
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Material | Stainless Steel |
Class | 4 |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 20 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball Gel IMPACT Gel Pens, Bold Point, Black Ink, PK2 (65808PP)
- INTEGRA Retractable 0.5Mm Gel PensRed, PK12 (ITA36158)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Clear (DK2113)
- 3M COMMERCIAL Scissors, Precision, 8" (1448)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, White, PK500 (HS120315)
- Troemner Shipping & Packing Scales