Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-4
Zoro # G6723306
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.936 in
- Measurement Type Metric
- Calibration Certificate No Certificate
- Material Alloy 8 Stainless Steel
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7013-4
- Zoro # G6723306
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.936 in |
Overall Width | 2.1 in |
Details
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Material | Alloy 8 Stainless Steel |
Compliance | ANSI, ASTM |
Class | 4 |
Calibration Weight Class | 4 |
Finish | polished |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 20 mg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Nominal Mass | 1 kg |
Item | Calibration Weight |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 20 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- ZORO SELECT Shipping Box, 16x10x10 in (55NM61)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- SLUBAN Sluban 361 Aviation Z-Seaplane Building Brick Kit (214pcs) (361)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- Troemner Shipping & Packing Scales