Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-1T
Zoro # G6550573
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 2.5 mg
- Number of Pieces 1
- Calibration Weight Material Alloy 8 Stainless Steel
- Nominal Mass 1 kg
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7013-1T
- Zoro # G6550573
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.936 in |
Overall Width | 2.1 in |
Details
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 2.5 mg |
Number of Pieces | 1 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Nominal Mass | 1 kg |
Calibration Weight Class | 1 |
Class | 1 |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | polished |
Compliance | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5012C)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- Troemner Shipping & Packing Scales