Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-1
Zoro # G7051956
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Calibration Tolerance 2.5 mg
- Finish polished
- Weight Style Cylinder
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7013-1
- Zoro # G7051956
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.936 in |
Overall Width | 2.1 in |
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 2.5 mg |
Finish | polished |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Class | 1 |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Nominal Mass | 1 kg |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE TRIMMER, GUILLOTINE, 1225G (SWI10005)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- Troemner Bench and Floor Scale Accessories