Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-0T
Zoro # G7195081
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.1 in
- Weight Style Cylinder
- Calibration Weight Class Ultra
- Class Ultra
- Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7013-0T
- Zoro # G7195081
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.1 in |
Overall Height | 2.936 in |
Details
Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Class | Ultra |
Item - Calibration Weights | Calibration Weight |
Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 1.3 mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Item | Calibration Weight |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Includes | Case |
Nominal Mass | 1 kg |
Finish | polished |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 1.3 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 14" x 500 ft., PVC (3ZKX4)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrge, Anti-Statc, Blu, PK500 (HS120224)
- Troemner Bench and Floor Scale Accessories