Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1kg
Mfr # 7013-0
Zoro # G6762682
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Tolerance 1.3 mg
- Finish polished
- Calibration Weight Compliance Agency ANSI, ASTM
- Nominal Mass 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7013-0
- Zoro # G6762682
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.1 in |
Overall Height | 2.936 in |
Details
Number of Pieces | 1 |
Calibration Tolerance | 1.3 mg |
Finish | polished |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 1 kg |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Item | Calibration Weight |
Calibration Certificate | No Certificate |
Measurement Type | Metric |
Calibration Weight Class | Ultra |
Class | Ultra |
Calibration Weight Material | Alloy 8 Stainless Steel |
Includes | Case |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 1.3 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- DOMTAR PAPER Domtar Paper 851221 8.5 x 11 in. & 20 lb Cut Sheet Copy Paper; White-2 Hole Top (851221)
- DYMO File Folder Labels, 9/16"x3-7/16", 130 Labels/RL, 2RL/BX, White PK (DYM30327)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- Troemner Shipping & Packing Scales