Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1g
Mfr # 7025-4T
Zoro # G6822837
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.184 in
- Measurement Type Metric
- Weight Style Cylinder
- Calibration Weight Material Alloy 8 Stainless Steel
- Calibration Tolerance 0.2 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7025-4T
- Zoro # G6822837
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.184 in |
Overall Height | 0.417 in |
Details
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.2 mg |
Calibration Weight Class | 4 |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Material | Alloy 8 Stainless Steel |
Nominal Mass | 1 g |
Compliance | ANSI, ASTM |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Finish | polished |
Class | 4 |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.417 in, Overall Width 0.184 in, Calibration Tolerance 0.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- Troemner Shipping & Packing Scales