Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1g
Mfr # 7025-4
Zoro # G6584295
original price:
$47.79
5% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Number of Pieces 1
- Class 4
- Calibration Certificate No Certificate
- Calibration Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7025-4
- Zoro # G6584295
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.417 in |
Overall Width | 0.184 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Number of Pieces | 1 |
Class | 4 |
Calibration Certificate | No Certificate |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 0.2 mg |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Alloy 8 Stainless Steel |
Finish | polished |
Compliance | ANSI, ASTM |
Nominal Mass | 1 g |
Item | Calibration Weight |
Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Weight Class | 4 |
Material | Alloy 8 Stainless Steel |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.417 in, Overall Width 0.184 in, Calibration Tolerance 0.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- FRESHPRD FRSOFB48CMBX Fresh Ourfresh Refill - Cucumber Melon (OFB-F-008I048M-02)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- C-LINE PRODUCTS C-Line 46912 Shop Ticket Holders 9 x 12 Clear Front and Back with Black Stitching 25/box (46912)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- Troemner Bench and Floor Scale Accessories