Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1g
Mfr # 7025-0T
Zoro # G6802092
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy 8 Stainless Steel
- Weight Style Cylinder
- Calibration Weight Class Ultra
- Measurement Type Metric
- Overall Width 0.184 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7025-0T
- Zoro # G6802092
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.184 in |
Overall Height | 0.417 in |
Details
Item | Calibration Weight |
Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Measurement Type | Metric |
Calibration Tolerance | 0.017 mg |
Class | Ultra |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Number of Pieces | 1 |
Finish | polished |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Nominal Mass | 1 g |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.417 in, Overall Width 0.184 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Red (2681R)
- C-LINE PRODUCTS Label Pocket, Self-Adhesive, Clear, PK25 (70443)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- Troemner Bench and Floor Scale Accessories