Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1g
Mfr # 7025-0
Zoro # G4772993
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Tolerance 0.017 mg
- Measurement Type Metric
- Compliance ANSI, ASTM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7025-0
- Zoro # G4772993
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.184 in |
Overall Height | 0.417 in |
Details
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.017 mg |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Weight Style | Cylinder |
Nominal Mass | 1 g |
Calibration Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Finish | polished |
Class | Ultra |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.417 in, Overall Width 0.184 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- PREMIUM COMPATIBLES PCI Brand New Compatible Samsung MLT-D116L Black Toner Ctg 3K Yld for M2625 M2835 M2875 M2885 M2825 (MLT-D116L-PCI)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- Troemner Bench and Floor Scale Accessories