Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10mg
Mfr # 7033-4
Zoro # G7249277
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Tolerance 0.06 mg
- Nominal Mass 10 mg
- Class 4
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7033-4
- Zoro # G7249277
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.184 in |
Details
Number of Pieces | 1 |
Calibration Tolerance | 0.06 mg |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Nominal Mass | 10 mg |
Class | 4 |
Measurement Type | Metric |
Material | Aluminum |
Compliance | ANSI, ASTM |
Calibration Weight Style | Leaf |
Calibration Certificate | No Certificate |
Calibration Weight Class | 4 |
Calibration Weight Material | Aluminum |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.184 in, Calibration Tolerance 0.06 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Holder, Job Ticket, PK25 (MP-912JT-B)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- PARTNERS BRAND 12" x 18" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1210)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- Troemner Bench and Floor Scale Accessories