Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10mg
Mfr # 7033-1T
Zoro # G7198423
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.184 in
- Calibration Weight Class 1
- Number of Pieces 1
- Calibration Weight Material Aluminum
- Nominal Mass 10 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7033-1T
- Zoro # G7198423
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.184 in |
Overall Height | 0.1 in |
Details
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Calibration Weight Material | Aluminum |
Nominal Mass | 10 mg |
Class | 1 |
Item | Calibration Weight |
Material | Aluminum |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Leaf |
Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Calibration Tolerance | 0.01 mg |
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.184 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- PENDAFLEX Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black (PFX11013)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- Troemner Bench and Floor Scale Accessories