Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-4T
Zoro # G6692025
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 0.5 mg
- Measurement Type Metric
- Calibration Certificate Non-Accredited
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-4T
- Zoro # G6692025
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.497 in |
Overall Height | 0.613 in |
Details
Calibration Tolerance | 0.5 mg |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Non-Accredited |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 4 |
Material | Stainless Steel |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Finish | polished |
Item | Calibration Weight |
Nominal Mass | 10 g |
Weight Style | Cylinder |
Number of Pieces | 1 |
Class | 4 |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 4 in W x 4 1/2 in H (37103)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk (79766)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- Troemner Shipping & Packing Scales