Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-4
Zoro # G6899837
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.613 in
- Compliance ANSI, ASTM
- Measurement Type Metric
- Class 4
- Nominal Mass 10 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-4
- Zoro # G6899837
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.613 in |
Overall Width | 0.497 in |
Details
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Class | 4 |
Nominal Mass | 10 g |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 0.5 mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 4 |
Number of Pieces | 1 |
Finish | polished |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #7500 Reinforced Water Activated Tape, 3" x 375', Kraft, 8/Case (T9067500)
- MARTIN YALE Opener, Desktop Letter, Gray (1632)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10mg, Polished (80477CA)
- Troemner Bench and Floor Scale Accessories