Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-1T
Zoro # G7077865
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Style Cylinder
- Calibration Weight Compliance Agency ANSI, ASTM
- Overall Height 0.613 in
- Calibration Tolerance 0.05 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-1T
- Zoro # G7077865
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.613 in |
Overall Width | 0.497 in |
Details
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.05 mg |
Compliance | ANSI, ASTM |
Calibration Weight Class | 1 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Finish | polished |
Class | 1 |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Nominal Mass | 10 g |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.05 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- ZORO SELECT 6" Wire In Paper Twist Ties, Pk1000 (46K607)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- Troemner Shipping & Packing Scales