Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-1
Zoro # G6631064
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.497 in
- Overall Height 0.613 in
- Calibration Certificate No Certificate
- Calibration Tolerance 0.05 mg
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-1
- Zoro # G6631064
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.497 in |
Overall Height | 0.613 in |
Details
Calibration Certificate | No Certificate |
Calibration Tolerance | 0.05 mg |
Number of Pieces | 1 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Finish | polished |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 1 |
Nominal Mass | 10 g |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Class | 1 |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.05 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 10", Kraft, 20/Bundle (55VJ32)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plnet Pe Pk (WAU22671)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Wht, PK500 (HS1420BB)
- Troemner Bench and Floor Scale Accessories