Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-0T
Zoro # G7139781
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Style Cylinder
- Material Alloy 8 Stainless Steel
- Calibration Tolerance 0.025 mg
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-0T
- Zoro # G7139781
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.613 in |
Overall Width | 0.497 in |
Details
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.025 mg |
Compliance | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Material | Alloy 8 Stainless Steel |
Nominal Mass | 10 g |
Calibration Weight Class | Ultra |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Class | Ultra |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.025 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 8 1/2 in H (1W957)
- ZORO SELECT Magnetic Clip, Strength, 3 Lb, PK2 (3DXY5)
- AMERCAREROYAL Guest Check Loose-Pack Refill, 15 Lines, Three-Part Carbonless, 4.2 x 8.5, 200 Forms/Pad, 10PK (GC4997-3)
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- Troemner Shipping & Packing Scales