Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 10g
Mfr # 7021-0
Zoro # G4775757
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Calibration Weight Style Cylinder
- Material Alloy 8 Stainless Steel
- Calibration Weight Material Alloy 8 Stainless Steel
- Calibration Tolerance 0.025 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7021-0
- Zoro # G4775757
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.613 in |
Overall Width | 0.497 in |
Details
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.025 mg |
Item | Calibration Weight |
Finish | polished |
Class | Ultra |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Number of Pieces | 1 |
Calibration Weight Class | Ultra |
Measurement Type | Metric |
Nominal Mass | 10 g |
Description
Calibration Weight, Nominal Mass 10 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.613 in, Overall Width 0.497 in, Calibration Tolerance 0.025 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale 330 lb./150kg Capacity (CPWplus 150W)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 8", Kraft, 25/Bundle (11R343)
- LABELWORKS PX Blk Ink/Yellow Tape, Strong Adhesive, 1" W (224IBYPX)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle (11R290)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- Troemner Shipping & Packing Scales