Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100mg
Mfr # 7029-4
Zoro # G4774314
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material 304 Stainless Steel
- Overall Height 0.1 in
- Nominal Mass 100 mg
- Overall Width 0.27 in
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7029-4
- Zoro # G4774314
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.27 in |
Details
Calibration Weight Material | 304 Stainless Steel |
Nominal Mass | 100 mg |
Material | 304 Stainless steel |
Calibration Certificate | No Certificate |
Calibration Weight Class | 4 |
Calibration Weight Style | Leaf |
Compliance | ANSI, ASTM |
Calibration Tolerance | 0.1 mg |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Weight Style | Cylinder |
Class | 4 |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 100 mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.27 in, Calibration Tolerance 0.1 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- FELLOWES MFG Fellowes Powershred Waste Bags for 425 and 485 Series Shredders (3605801)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- Troemner Bench and Floor Scale Accessories