Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100mg
Mfr # 7029-1T
Zoro # G7183531
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Nominal Mass 100 mg
- Class 1
- Overall Width 0.27 in
- Overall Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7029-1T
- Zoro # G7183531
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.27 in |
Overall Height | 0.1 in |
Details
Material | 304 Stainless steel |
Nominal Mass | 100 mg |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Calibration Weight Class | 1 |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Non-Accredited |
Item | Calibration Weight |
Calibration Weight Material | 304 Stainless Steel |
Calibration Tolerance | 0.01 mg |
Calibration Weight Style | Leaf |
Description
Calibration Weight, Nominal Mass 100 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.27 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 7", Kraft, 25/Bundle (11R367)
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- LEARNING RESOURCES Skeleton Foam Floor Puzzle (3332)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- Troemner Bench and Floor Scale Accessories