Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100mg
Mfr # 7029-1
Zoro # G4775294
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Overall Height 0.1 in
- Calibration Certificate No Certificate
- Calibration Weight Material 304 Stainless Steel
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7029-1
- Zoro # G4775294
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.27 in |
Details
Material | 304 Stainless steel |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | 304 Stainless Steel |
Class | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 1 |
Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Tolerance | 0.01 mg |
Number of Pieces | 1 |
Calibration Weight Style | Leaf |
Compliance | ANSI, ASTM |
Nominal Mass | 100 mg |
Description
Calibration Weight, Nominal Mass 100 mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.27 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- WESTERN PLASTICS Film Hybrid80 Plus 17"x1500, PK4 (HPL15)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- BRADY Blank Label 3"W Silver, Polyester, Pk3000 (THT-18-428-3)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- OPTIMA SCALES Optima Scales OP-926-500 Hanging Scale - 500 lbs x 0.1 lb. (OP-926-500)
- Troemner Shipping & Packing Scales