Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100g
Mfr # 7017-4T
Zoro # G7166555
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 4
- Calibration Weight Compliance Agency ANSI, ASTM
- Material Alloy 8 Stainless Steel
- Calibration Weight Style Cylinder
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7017-4T
- Zoro # G7166555
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.99 in |
Overall Height | 1.346 in |
Details
Class | 4 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Calibration Tolerance | 2 mg |
Number of Pieces | 1 |
Calibration Certificate | Non-Accredited |
Nominal Mass | 100 g |
Item - Calibration Weights | Calibration Weight |
Compliance | ANSI, ASTM |
Calibration Weight Class | 4 |
Weight Style | Cylinder |
Finish | polished |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.346 in, Overall Width 0.99 in, Calibration Tolerance 2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- SMEAD Poly Project Envelopes, PK10 (89519)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 3", Red, 500/Roll (DL630A)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- Troemner Shipping & Packing Scales