Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100g
Mfr # 7017-4
Zoro # G6633891
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Calibration Weight Style Cylinder
- Measurement Type Metric
- Calibration Weight Class 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7017-4
- Zoro # G6633891
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.99 in |
Overall Height | 1.346 in |
Details
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Weight Class | 4 |
Number of Pieces | 1 |
Nominal Mass | 100 g |
Finish | polished |
Calibration Certificate | No Certificate |
Calibration Tolerance | 2 mg |
Material | Alloy 8 Stainless Steel |
Compliance | ANSI, ASTM |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Class | 4 |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.346 in, Overall Width 0.99 in, Calibration Tolerance 2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #5, 4-3/4inL x 2-3/8inW, 1000/Pack (G10053)
- HOLEX Hose shears- forto: 22mm (769980 22)
- RSVP INTERNATIONAL Seafood Scissors (SEA-J)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- MSI Rechargeable Battery, 6V, Blk, Plastic (MSI-3460-BATT)
- Troemner Shipping & Packing Scales