Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100g
Mfr # 7017-1T
Zoro # G6901404
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Compliance ANSI, ASTM
- Nominal Mass 100 g
- Calibration Weight Material Alloy 8 Stainless Steel
- Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7017-1T
- Zoro # G6901404
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.346 in |
Overall Width | 0.99 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Nominal Mass | 100 g |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.25 mg |
Calibration Certificate | Non-Accredited |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Cylinder |
Finish | polished |
Class | 1 |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Weight Class | 1 |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.346 in, Overall Width 0.99 in, Calibration Tolerance 0.25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN890, 20K Pages (TN890)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- SCHOOL SMART Smooth Paperclips, 1-1/4 Inches, Silver, Pack of 100 PK (04911)
- SHARPIE Pen, Gel, 0.7mm, 4/PK, Black Ink/Black Barrel PK (SAN2126213)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- Troemner Shipping & Packing Scales