Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100g
Mfr # 7017-0
Zoro # G4771182
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Weight Style Cylinder
- Calibration Weight Class Ultra
- Calibration Weight Style Cylinder
- Overall Height 1.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7017-0
- Zoro # G4771182
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.346 in |
Overall Width | 0.99 in |
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Calibration Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Tolerance | 0.13 mg |
Finish | polished |
Calibration Certificate | No Certificate |
Compliance | ANSI, ASTM |
Nominal Mass | 100 g |
Item | Calibration Weight |
Number of Pieces | 1 |
Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Class | Ultra |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.346 in, Overall Width 0.99 in, Calibration Tolerance 0.13 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Universal Hard Shell Phone Case, Nylon, Black (HSHXL-01-R3)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- Troemner Shipping & Packing Scales