Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 5mg, Class 1
Mfr # 7034-1W
Zoro # G0290845
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Leaf
- Number of Pieces 1
- Calibration Weight Material Aluminum
- Calibration Weight Class 1
- Calibration Weight Style Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7034-1W
- Zoro # G0290845
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.14 in |
Overall Length | 0.14 in |
Details
Weight Style | Leaf |
Number of Pieces | 1 |
Calibration Weight Material | Aluminum |
Calibration Weight Class | 1 |
Calibration Weight Style | Leaf |
Class | 1 |
Finish | High Gloss |
Material | Aluminum |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 5 mg |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Certificate | Accredited |
Includes | Case |
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Tolerance | 0.01 mg |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight, Nominal Mass 5 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.14 in, Overall Width 0.14 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- Troemner Bench and Floor Scale Accessories