Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 50mg, Class 1
Mfr # 7030-1W
Zoro # G0290781
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Measurement Type Metric
- Weight Style Leaf
- Overall Height 0.1 in
- Overall Length 0.163 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7030-1W
- Zoro # G0290781
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Length | 0.163 in |
Overall Width | 0.163 in |
Details
Number of Pieces | 1 |
Measurement Type | Metric |
Weight Style | Leaf |
Nominal Mass | 50 mg |
Calibration Weight Material | Aluminum |
Calibration Weight Style | Leaf |
Calibration Tolerance | 0.01 mg |
Compliance | FDA, GMP, GLD |
Class | 1 |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Weight Class | 1 |
Calibration Certificate | Accredited |
Item | Calibration Weight |
Material | Aluminum |
Item - Calibration Weights | Calibration Weight |
Finish | High Gloss |
Includes | Case |
Description
Calibration Weight, Nominal Mass 50 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.163 in, Overall Width 0.163 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- ZORO SELECT Long Corrugated Boxes, 14" x 7" x 7", Kraft, 25/Bundle (11R223)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- GLOBAL INDUSTRIAL Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity (412229)
- Troemner Bench and Floor Scale Accessories