Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 50g to 10mg, 16 pcs
Mfr # 7231-2W
Zoro # G0291125
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Calibration Weight Material Stainless Steel
- Calibration Certificate Accredited
- Weight Style Leaf
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7231-2W
- Zoro # G0291125
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 16 |
Item - Calibration Weights | Calibration Weight Kit |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | Accredited |
Weight Style | Leaf |
Material | Stainless Steel |
Measurement Type | Metric |
Includes | Case |
Compliance | FDA, GMP, GLD |
Calibration Weight Class | 2 |
Calibration Weight Style | Cylinder and Leaf |
Finish | High Gloss |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Nominal Mass | 50g to 10mg |
Class | 2 |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 16, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Board, Cork, 4X3 (MEA85367)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 2 mil, Clear, Pk1000 (5CNH5)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, OLIVE DRAB (111094-001)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", White, 1000/Case (G13051)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- AK Balance Draft Shield, 15 In. L, 15 In. W (50073)
- Troemner Bench and Floor Scale Accessories