Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 500mg to 1mg, NVLAP
Mfr # 7240-1W
Zoro # G0291247
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Calibration Weight Class 1
- Material Stainless Steel
- Weight Style Leaf
- Nominal Mass 500mg to 1mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7240-1W
- Zoro # G0291247
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Measurement Type | Metric |
Calibration Weight Class | 1 |
Material | Stainless Steel |
Weight Style | Leaf |
Nominal Mass | 500mg to 1mg |
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight Kit |
Compliance | FDA, GMP, GLD |
Includes | Case |
Calibration Weight Style | Leaf |
Number of Pieces | 12 |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Class | 1 |
Finish | High Gloss |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 12, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO African Animals Finger Puppets, Set of 6 (002020)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- CANON Inkjet Printer (2319C002)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- Troemner Bench and Floor Scale Accessories