Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 500mg to 1mg, 12pcs
Mfr # 7240-4
Zoro # G0290985
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Compliance FDA, GMP, GLD
- Material Stainless Steel
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7240-4
- Zoro # G0290985
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Number of Pieces | 12 |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Compliance | FDA, GMP, GLD |
Material | Stainless Steel |
Calibration Certificate | No Certificate |
Finish | High Gloss |
Includes | Case |
Item | Calibration Weight |
Calibration Weight Class | 4 |
Item - Calibration Weights | Calibration Weight Kit |
Measurement Type | Metric |
Class | 4 |
Weight Style | Leaf |
Nominal Mass | 500mg to 1mg |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Leaf |
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 12, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 4x3 Bulletin Board (B244G)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 3" x 5", Black/White, 500/Roll (DL3241)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- Troemner Shipping & Packing Scales