Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 500 mg to 1mg
Mfr # 7240-1
Zoro # G0291256
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Leaf
- Measurement Type Metric
- Finish High Gloss
- Includes Case
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7240-1
- Zoro # G0291256
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Leaf |
Measurement Type | Metric |
Finish | High Gloss |
Includes | Case |
Calibration Certificate | No Certificate |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Number of Pieces | 12 |
Compliance | FDA, GMP, GLD |
Material | Stainless Steel |
Nominal Mass | 500mg to 1mg |
Item | Calibration Weight |
Calibration Weight Style | Leaf |
Class | 1 |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight Kit, Nominal Mass 500mg to 1mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 12, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- SAMSILL Binder, Biodegrade, Round Ring, 1", White (18937)
- MAPED Kidicut Spring-Assisted Plastic Safety Scissors, 4.75", PK20 (472112)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- Troemner Shipping & Packing Scales