Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 2mg, Class 1
Mfr # 7036-1W
Zoro # G0290836
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 0.01 mg
- Compliance FDA, GMP, GLD
- Calibration Weight Style Leaf
- Finish High Gloss
- Calibration Weight Compliance Agency FDA, GLD, GMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7036-1W
- Zoro # G0290836
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.077 in |
Overall Width | 0.101 in |
Overall Length | 0.101 in |
Details
Calibration Tolerance | 0.01 mg |
Item - Calibration Weights | Calibration Weight |
Compliance | FDA, GMP, GLD |
Calibration Weight Style | Leaf |
Finish | High Gloss |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Includes | Case |
Calibration Weight Material | Aluminum |
Measurement Type | Metric |
Calibration Certificate | Accredited |
Weight Style | Leaf |
Material | Aluminum |
Item | Calibration Weight |
Nominal Mass | 2 mg |
Class | 1 |
Number of Pieces | 1 |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.077 in, Overall Length 0.101 in, Overall Width 0.101 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS SHEARS KITCH8"" TAKEAPART (11517-100)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- ADAM EQUIPMENT RS232 Cable, Gray, Vinyl, 5 ft. (3074010266)
- Troemner Bench and Floor Scale Accessories