Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 2mg, Aluminum
Mfr # 7036-1
Zoro # G0291037
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Class 1
- Calibration Tolerance 0.01 mg
- Overall Width 0.101 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7036-1
- Zoro # G0291037
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.101 in |
Overall Height | 0.077 in |
Overall Length | 0.101 in |
Details
Number of Pieces | 1 |
Calibration Weight Class | 1 |
Calibration Tolerance | 0.01 mg |
Material | Aluminum |
Calibration Weight Style | Leaf |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 2 mg |
Weight Style | Leaf |
Compliance | FDA, GMP, GLD |
Measurement Type | Metric |
Finish | High Gloss |
Calibration Certificate | No Certificate |
Calibration Weight Material | Aluminum |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Item | Calibration Weight |
Includes | Case |
Class | 1 |
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.077 in, Overall Length 0.101 in, Overall Width 0.101 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- PREGIS - QUANTUM Packing Paper, Roll, 22 lb., 1690 ft. L (4069622)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- Troemner Shipping & Packing Scales