Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 20mg, Class 1
Mfr # 7032-1W
Zoro # G0290851
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.1 in
- Nominal Mass 20 mg
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Overall Length 0.184 in
- Calibration Tolerance 0.01 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7032-1W
- Zoro # G0290851
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Length | 0.184 in |
Overall Width | 0.184 in |
Details
Nominal Mass | 20 mg |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Tolerance | 0.01 mg |
Number of Pieces | 1 |
Includes | Case |
Measurement Type | Metric |
Finish | High Gloss |
Class | 1 |
Weight Style | Leaf |
Compliance | FDA, GMP, GLD |
Calibration Certificate | Accredited |
Calibration Weight Style | Leaf |
Calibration Weight Material | Aluminum |
Calibration Weight Class | 1 |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Material | Aluminum |
Description
Calibration Weight, Nominal Mass 20 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.184 in, Overall Width 0.184 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- PACON Paper, Construction, 9" x 12", Red, PK50 (103431)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- Troemner Shipping & Packing Scales