Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 200mg, Class 2
Mfr # 7028-2W
Zoro # G0291238
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Calibration Weight Style Leaf
- Calibration Weight Material Stainless Steel
- Overall Width 0.305 in
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7028-2W
- Zoro # G0291238
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.305 in |
Overall Length | 0.305 in |
Overall Height | 0.1 in |
Details
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Leaf |
Calibration Weight Material | Stainless Steel |
Finish | High Gloss |
Includes | Case |
Calibration Tolerance | 0.025 mg |
Item | Calibration Weight |
Nominal Mass | 200 mg |
Compliance | FDA, GMP, GLD |
Calibration Certificate | Accredited |
Class | 2 |
Number of Pieces | 1 |
Material | Stainless Steel |
Calibration Weight Class | 2 |
Measurement Type | Metric |
Weight Style | Leaf |
Description
Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.305 in, Overall Width 0.305 in, Calibration Tolerance 0.025 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 19-11/16 In, 5 AWG, Red/Blue (95 12 500)
- MEAD Clear Binding Covers, Rd Corners, PK125 (4000126)
- ENCORE PACKAGING Mousetrap Style Dispenser (EP-620-2)
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- Troemner Shipping & Packing Scales