Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 1mg, Class 2
Mfr # 7037-2W
Zoro # G0291186
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance FDA, GMP, GLD
- Includes Case
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Measurement Type Metric
- Overall Width 0.101 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7037-2W
- Zoro # G0291186
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.101 in |
Overall Height | 0.077 in |
Overall Length | 0.101 in |
Details
Compliance | FDA, GMP, GLD |
Includes | Case |
Item | Calibration Weight |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 0.014 mg |
Calibration Weight Material | Aluminum |
Finish | High Gloss |
Nominal Mass | 1 mg |
Calibration Certificate | Accredited |
Material | Aluminum |
Weight Style | Leaf |
Number of Pieces | 1 |
Class | 2 |
Calibration Weight Style | Leaf |
Description
Calibration Weight, Nominal Mass 1 mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.077 in, Overall Length 0.101 in, Overall Width 0.101 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Red Dozen (46830)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- Troemner Shipping & Packing Scales