Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 1mg, Class 1
Mfr # 7037-1W
Zoro # G0290766
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Weight Style Leaf
- Calibration Weight Class 1
- Calibration Tolerance 0.01 mg
- Calibration Weight Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7037-1W
- Zoro # G0290766
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.101 in |
Overall Height | 0.077 in |
Overall Width | 0.101 in |
Details
Material | Aluminum |
Weight Style | Leaf |
Calibration Weight Class | 1 |
Calibration Tolerance | 0.01 mg |
Calibration Weight Material | Aluminum |
Calibration Weight Style | Leaf |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Finish | High Gloss |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Accredited |
Class | 1 |
Compliance | FDA, GMP, GLD |
Includes | Case |
Nominal Mass | 1 mg |
Item | Calibration Weight |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 1 mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.077 in, Overall Length 0.101 in, Overall Width 0.101 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Maintenance Kit 160K YLD (402960)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- BOSTITCH Stapler, Blue (B777-BLUE)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- EAGLE THERMOPLASTICS Weighing/Drying Pan, 1/4 In. D, PK50 (D-123)
- Troemner Bench and Floor Scale Accessories