Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Leaf, 10mg, Class 2
Mfr # 7033-2W
Zoro # G0291201
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.1 in
- Number of Pieces 1
- Finish High Gloss
- Calibration Weight Class 2
- Compliance FDA, GMP, GLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7033-2W
- Zoro # G0291201
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.184 in |
Overall Length | 0.184 in |
Details
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Item | Calibration Weight |
Finish | High Gloss |
Calibration Weight Class | 2 |
Compliance | FDA, GMP, GLD |
Weight Style | Leaf |
Class | 2 |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Nominal Mass | 10 mg |
Measurement Type | Metric |
Calibration Weight Style | Leaf |
Calibration Certificate | Accredited |
Calibration Tolerance | 0.014 mg |
Calibration Weight Material | Aluminum |
Material | Aluminum |
Includes | Case |
Description
Calibration Weight, Nominal Mass 10 mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.1 in, Overall Length 0.184 in, Overall Width 0.184 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- GONGE Build N Balance® Top10 Yellow (G2226)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31X3)
- FELLOWES Laminating Pouch, Letter, 10 mil, PK50 (52042)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- Troemner Bench and Floor Scale Accessories