Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Grip Handle, 5kg, NVLAP
Mfr # 8114W
Zoro # G0291061
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 1
- Material Stainless Steel
- Calibration Tolerance 12 mg
- Finish High Gloss
- Compliance FDA, GMP, GLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8114W
- Zoro # G0291061
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 4.975 in |
Overall Height | 2.92 in |
Details
Class | 1 |
Material | Stainless Steel |
Calibration Tolerance | 12 mg |
Finish | High Gloss |
Compliance | FDA, GMP, GLD |
Calibration Certificate | Accredited |
Nominal Mass | 5 kg |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Grip Handle |
Calibration Weight Class | 1 |
Item | Calibration Weight |
Weight Style | Grip Handle |
Includes | Case |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Measurement Type | Metric |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.92 in, Overall Width 4.975 in, Calibration Tolerance 12 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Round Plastic 2" Desk Grommet- White (GR-DG200-WT-5PK)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- UNITED SCIENTIFIC Weighing Boats, 1.5" x 1.5" x 5/1, PK100 (UNWGHBT-4CM-PK/100)
- Troemner Bench and Floor Scale Accessories