Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Grip Handle, 10kg, NVLAP
Mfr # 8110W
Zoro # G0291055
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Calibration Weight Material Stainless Steel
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Overall Height 4.925 in
- Calibration Tolerance 25 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 8110W
- Zoro # G0291055
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.925 in |
Overall Width | 4.975 in |
Details
Includes | Case |
Calibration Weight Material | Stainless Steel |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Tolerance | 25 mg |
Calibration Certificate | Accredited |
Finish | High Gloss |
Class | 1 |
Compliance | FDA, GMP, GLD |
Calibration Weight Class | 1 |
Measurement Type | Metric |
Material | Stainless Steel |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Calibration Weight Style | Grip Handle |
Weight Style | Grip Handle |
Nominal Mass | 10 kg |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 4.925 in, Overall Width 4.975 in, Calibration Tolerance 25 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Mesh Stackable Front Load Tray, Black (22211ELD)
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Static, Wt, PK500 (HS1420AA)
- Troemner Bench and Floor Scale Accessories