Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 5kg, Class 1, NVLAP
Mfr # 7010-1W
Zoro # G0290976
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Calibration Weight Style Cylinder
- Compliance FDA, GMP, GLD
- Overall Width 3.475 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7010-1W
- Zoro # G0290976
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 3.475 in |
Overall Height | 5.324 in |
Details
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Compliance | FDA, GMP, GLD |
Item - Calibration Weights | Calibration Weight |
Material | Stainless Steel |
Measurement Type | Metric |
Calibration Tolerance | 12 mg |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Includes | Case |
Nominal Mass | 5 kg |
Calibration Weight Class | 1 |
Calibration Weight Material | Stainless Steel |
Class | 1 |
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Certificate | Accredited |
Finish | High Gloss |
Description
Calibration Weight, Nominal Mass 5 kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 5.324 in, Overall Width 3.475 in, Calibration Tolerance 12 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE AT-A-GLANCE Hardcover Weekly Appointment Book, 11 x 8, Black, 2022 (G520H00)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- Troemner Shipping & Packing Scales