Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 50g to 1g, Class 1, 8 pcs
Mfr # 7229-1
Zoro # G0290915
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Number of Pieces 8
- Nominal Mass 50g to 1g
- Compliance FDA, GMP, GLD
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7229-1
- Zoro # G0290915
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | Case |
Number of Pieces | 8 |
Nominal Mass | 50g to 1g |
Compliance | FDA, GMP, GLD |
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Certificate | No Certificate |
Calibration Weight Class | 1 |
Class | 1 |
Weight Style | Cylinder |
Calibration Weight Material | Stainless Steel |
Finish | High Gloss |
Item - Calibration Weights | Calibration Weight Kit |
Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Description
Calibration Weight Kit, Nominal Mass 50g to 1g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 8, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAID Mod Podge Hard Coat 8Oz (CS11245)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 100g, Polished (82641CA)
- Troemner Bench and Floor Scale Accessories