Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 50g to 1g, 8 pcs.
Mfr # 7229-2W
Zoro # G0290888
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Nominal Mass 50g to 1g
- Includes Case
- Material Stainless Steel
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7229-2W
- Zoro # G0290888
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Cylinder |
Nominal Mass | 50g to 1g |
Includes | Case |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Material | Stainless Steel |
Compliance | FDA, GMP, GLD |
Class | 2 |
Calibration Weight Style | Cylinder |
Number of Pieces | 8 |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Finish | High Gloss |
Item | Calibration Weight |
Calibration Certificate | Accredited |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Description
Calibration Weight Kit, Nominal Mass 50g to 1g, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 8, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- CRAYOLA Watercolor Pencil Set, 3.3 mm, 2B (#1), Assorted Lead/Barrel Colors, PK24 PK (68-4304)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- Troemner Bench and Floor Scale Accessories