Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 50g to 10mg, SS, 16pcs
Mfr # 7231-2
Zoro # G0291265
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance FDA, GMP, GLD
- Class 2
- Finish High Gloss
- Calibration Weight Class 2
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7231-2
- Zoro # G0291265
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Compliance | FDA, GMP, GLD |
Item | Calibration Weight |
Class | 2 |
Finish | High Gloss |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Class | 2 |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 50g to 10mg |
Measurement Type | Metric |
Number of Pieces | 16 |
Material | Stainless Steel |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Certificate | No Certificate |
Calibration Weight Style | Cylinder |
Includes | Case |
Weight Style | Cylinder |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 2, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 16, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120 (A7072210A)
- BUSINESS SOURCE Desk Step Sorter (11876)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- SARTORIUS Mini-B 5-pin cable to serial RS232 9 pin (YCC03-D09)
- Troemner Shipping & Packing Scales