Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 50g to 10mg, 16 pcs.
Mfr # 7231-1
Zoro # G0291098
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder and Leaf
- Compliance FDA, GMP, GLD
- Material Stainless Steel
- Calibration Weight Material Stainless Steel
- Calibration Weight Compliance Agency FDA, GLD, GMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7231-1
- Zoro # G0291098
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Style | Cylinder and Leaf |
Compliance | FDA, GMP, GLD |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Weight Class | 1 |
Measurement Type | Metric |
Class | 1 |
Weight Style | Cylinder |
Finish | High Gloss |
Includes | Case |
Calibration Certificate | No Certificate |
Nominal Mass | 50g to 10mg |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 16 |
Item | Calibration Weight |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 16, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G114)
- CLI Magnetic Spring Clips, 1.3", PK24 (68512)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- SP SCIENCEWARE Vibration Damping Mount, 13-3/4 In. L (H18386-0001)
- Troemner Bench and Floor Scale Accessories