Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 500g, Aluminum, Class 2
Mfr # 7014-2
Zoro # G0290818
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Aluminum
- Measurement Type Metric
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Overall Width 1.73 in
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7014-2
- Zoro # G0290818
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.73 in |
Overall Height | 2.314 in |
Details
Calibration Weight Material | Aluminum |
Item - Calibration Weights | Calibration Weight |
Measurement Type | Metric |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Includes | Case |
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Class | 2 |
Calibration Weight Style | Cylinder |
Finish | High Gloss |
Nominal Mass | 500 g |
Compliance | FDA, GMP, GLD |
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Weight Class | 2 |
Calibration Tolerance | 2.5 mg |
Material | Aluminum |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 2, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.314 in, Overall Width 1.73 in, Calibration Tolerance 2.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 9", Kraft, 25/Bundle (11R328)
- CHARLES LEONARD Framed Magnetic Dry Erase Board w/Marker, Magnets, Silver, 11x14, PK3 (35314)
- ZORO SELECT Steel Strapping Kit, 20 mil, 3/4 In. W (3CUN5)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- Troemner Bench and Floor Scale Accessories