Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 2kg, Class 1, Traceable
Mfr # 7012-1T
Zoro # G0291028
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Tolerance 5 mg
- Overall Height 3.896 in
- Includes Case
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7012-1T
- Zoro # G0291028
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 3.896 in |
Overall Width | 2.605 in |
Details
Number of Pieces | 1 |
Calibration Tolerance | 5 mg |
Includes | Case |
Class | 1 |
Calibration Weight Style | Cylinder |
Compliance | FDA, GMP, GLD |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Calibration Weight Class | 1 |
Finish | High Gloss |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 2 kg |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Item | Calibration Weight |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 in, Overall Width 2.605 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard, Orange (00579)
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Extra-Fine 0.38 mm, Black Ink, Black Barrel, PK12 PK (2140521)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- HEATHROW SCIENTIFIC Paper Weigh Boats, Brown, Large, PK250 (120626)
- Troemner Bench and Floor Scale Accessories