Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, 2kg, Class 1, NVLAP
Mfr # 7012-1W
Zoro # G0291159
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Accredited
- Nominal Mass 2 kg
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Calibration Weight Style Cylinder
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7012-1W
- Zoro # G0291159
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.605 in |
Overall Height | 3.896 in |
Details
Calibration Certificate | Accredited |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 2 kg |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Weight Style | Cylinder |
Calibration Tolerance | 5 mg |
Includes | Case |
Calibration Weight Material | Stainless Steel |
Calibration Weight Class | 1 |
Material | Stainless Steel |
Item | Calibration Weight |
Class | 1 |
Measurement Type | Metric |
Finish | High Gloss |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight, Nominal Mass 2 kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 in, Overall Width 2.605 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Match + Build Soft Blocks, 14 Pieces (9167)
- ADVANTUS Grip-A-Strip Display Rail, 48, Aluminum (2010)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- Troemner Bench and Floor Scale Accessories